missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Provides superb comfort
- Sandpatch finish gives the glove a smooth surface that decreases costs thanks to fewer rejects of fragile parts
- With cotton-flock liner and flexible nitrile film to enhance comfort
- Ideal for chemical processing and preparation, oil and petrol refining, metal fabrication, agrochemicals and the printing industry
Specifications
Specifications
| Back Material | Nitrile |
| Cuff Material | Nitrile |
| Exterior Finish | Smooth |
| Product Type | Immersion Gloves |
| Size | 7 |
| Style | 37-675 |
| Thickness (Metric) | 0.38 mm |
| Glove Cuff Color | Green |
| Glove Cuff Style | Gauntlet |
| Liner Material | Flocked |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?