missing translation for 'onlineSavingsMsg'
Learn More

Mapa Professional Solo 980 Disposable Glove

Product Code. 30533562
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
25 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30533562 10 25 pairs
30533550 6 25 pairs
30533556 7 25 pairs
30533548 8 25 pairs
30533554 9 25 pairs
30533557 11 25 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30533562 Supplier Mapa Professional Supplier No. 34980450
  • ONLINE EXCLUSIVE PRICE
    £20.00
    £14.46 / 25 pairs
    Save £5.54
    27% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thick nitrile disposable gloves that offer both dexterity and resistance, suitable for various applications.

Comfort:

  • Designed for comfort and flexibility

Productivity:

  • Pebbled fingertips provide enhanced grip

Additional Benefits:

  • Delivers reliable protection against a broad range of chemicals, including isopropanol and certain Skydrol™ and Diestone™ formulations

Skin Protection:

  • Latex-free to minimize allergy risks
  • Powder-free to reduce contamination
  • Recommended for use in oily industrial environments

Standards:

  • EN 374 Type B: JKPT
  • EN 421:2010
  • Suitable for food contact (Alimentary - Europe)
  • Category III
  • Risk Types: Liquid, Chemical, Alimentary

Specifications

Certifications/Compliance (Europe) CE Category 3
Accelerator Free No
Applications Industrial, Laboratory, Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7.8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 10
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Glove Cuff Style Rolled
Resistant To Chemicals
Length (Metric) 30 cm
Product Line Solo 980
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.