missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Solid PTFE Stirring Rod
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
150 mm
Unit Size:
Pack of 10
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Description | Solid PTFE |
| For Use With (Application) | Mixing of various chemicals |
| Weight (Metric) | 15g |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 150 mm |
| Quantity | 2/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction