missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid PTFE Stirring Rod

Product Code. 11730805 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
100 mm
200 mm
250 mm
Unit Size:
Pack of 10
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11730805 200 mm Pack of 10
11772634 250 mm Pack of 2
11710805 100 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11730805
Only null left
Add to basket
Add to basket

Can be used in temperatures up to 280°C (540°F). The PTFE stirring rod has a solid PTFE core. These rods are chemically resistant, inert, and leak-free.

  • Chemically resistant, inert, and leak-free
  • Can be used in temperatures up to 280°C (540°F)
  • Solid PTFE rod with a tapered end
  • Will not scratch

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Description Solid PTFE
For Use With (Application) Mixing of various chemicals
Weight (Metric) 20g
Diameter (Metric) 8 mm
Length (Metric) 200 mm
Quantity 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.