missing translation for 'onlineSavingsMsg'
Learn More

Sonics Materials™ Solid Probe

Product Code. p-8010145
Click to view available options
Diameter (Metric):
13 mm
19 mm
25 mm
Unit Size:
Each

Product Code. 10569602

Brand: Sonics Materials™ 6300219

Only null left
Add to basket
Add to basket

Specifications

Amplitude 114 μm
Product Type Upper Slide Bearing
Diameter (Metric) 13 mm
Length (Metric) 139 mm
Intensity High
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.