missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Solid polyurethane tyre, wheel diameter 200mm, bore 20mm
Description
With either a nylon centre or cast iron centre. High capacity. Impervious to mineral oils and greases.
- Max. capacity (kg): 1270
- Wheel diameter (mm): 200
- Tread width (mm): 50
- Hub bore: 20 mm
- Hub width (mm): 60
- Bearing: roller bearing
- Load capacity (kg): 650
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?