missing translation for 'onlineSavingsMsg'
Learn More

Dulas Life Sciences Solid Door Pharmacy Fridge with Integrated Wireless Temperature Monitoring and Alarm Notification Software

Product Code. 32058132
Change view
Click to view available options
Capacity (Metric):
95 L
145 L
340 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
32058132 145 L Each
32058128 95 L Each
32058127 340 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 32058132 Supplier Dulas Life Sciences Supplier No. DLS145PS
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Protect medicines and vaccines with reliable cooling, smart monitoring and remote visibility for confident cold chain compliance.

  • DTAC: Meets The NHS Digital Technology Assessment Criteria (DTAC) essential requirements for clinical safety, data protection, technical security, usability and accessibility
  • Calibrated: Supplied Calibrated to UKAS Standards (ISO/IEC 17025), providing confidence in the accuracy and traceability of temperature measurements
  • Controller: Easy to use touch screen controller
  • Wireless Temperature Monitoring: Refrigerator temperature is recorded at regular intervals. Access the refrigerator's performance remotely from anywhere in the world directly from your phone or laptop. Schedule reports to be sent to your inbox, daily, weekly or monthly
  • Pro-Active Alarm Notification: In the event of an alarm status, you will be notified via App, text message and via email. Personalise who gets what alerts and when
  • Data Trail: Incident reports can be reported via the Dulas-Beyond portal or App. Send service requests directly to your service provider. View the performance history. Record all serial numbers and calibration certificates in one place. Set reminders for annual services and calibration. Alarms are automatically logged to easily create NCRs
  • Centralised Monitoring: Provides visibility of refrigeration assets across multiple locations, helping organisations manage their estate from a single system
  • Cold Chain Compliance: Helps organisations maintain cold chain compliance while simplifying the recording, investigation and reporting of temperature excursions and incidents
  • Forced Air Cooling: Forced Air Cooled to maintain consistent temperature distribution. Faster temperature recovery after door openings, which helps preserve stable culture conditions. Fan will pause automatically when the door is open, increasing temperature stability and minimise energy wastage
  • Lighting: Internal energy efficient LED lighting activated via the door switch or the controller
  • Self-Closing Doors: Fitted with self-closing hinges to help avoid any temperature loss
  • Battery Back Up: Ensures your controller continues to record temperature and alarm statuses, even in a power outage
  • Dual Temperature Probes: Air and Load Probes fitted for a true temperature measurement
  • Warranty: 5 years warranty

Specifications

Type Refrigerator
Capacity (Metric) 145 L
Temperature Range 2°C to 8°C
Door Style Self-closing with Lock
No. of Doors 1
Exterior Finish White-coated Steel
Certifications/Compliance CE, ISO 14001, ISO 9001, RoHS, 2011/65/UE
Style Upright Underbench
Compressor Forced-air
Plug Type UK
Voltage 220/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.