missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Solid Door Option for Small Chamber
Shop All Thermo Scientific Products
Click to view available options
Door Style:
Solid Door
Unit Size:
Each
Description
Solid outer door for Thermo Scientific™ chamber - replaces standard outer glass door to protect samples against light. Recommended for light sensitive applications. Factory-installed option, please order in conjunction with environmental chamber. F
- Replaces standard outer glass door to protect samples against light
- Recommended for light sensitive applications
- Factory-installed option, please order in conjunction with environmental chamber
- Choose based on size of chamber: small (for 311 L / 11 cu. ft. models) or large (for 821 L / 29 cu.ft. models)
- Optional inner glass door enables visual check of samples with no major disturbance of temperature / humidity levels
Specifications
Specifications
| Description | Solid door for small chamber, replaces standard outer glass door, factory installed |
| For Use With (Equipment) | Chamber models 3911, 3907 |
| Lighting | LED |
| Type | Solid Door Option |
| Door Style | Solid Door |
| For Use With (Application) | Light sensitive applications |
| Includes | Factory installed solid door |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction