missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Solid Crate
Description
- Solid crate.
- For caterers and restaurateurs: storage crate for raw materials.
- Stacking with and without lid, maximum stacking height capacity.
- Innovative design for even greater convenience:
- Rounded corners and bottom for easy cleaning.
- Optimised side reinforcements allow you to customise crates with your logo.
- Rounded outside corners guarantee a damage-free working environment.
Specifications
Specifications
| Capacity (English) | 4 gal. |
| Capacity (Metric) | 15 L |
| Closure Type | None |
| Color | Yellow |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Dimensions (L x W x H) | 600 x 400 x 90 mm |
| Length (Metric) | 600 mm |
| Length (English) | 23.6 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?