missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solid Brass Body Padlock
Corrosion resistant.
Brand: Brady™ 805829
Code : 50
Additional Details : Weight : 1.27000kg
Description
- Contains precision pin tumbler system
Specifications
Brass Padlock | |
Brass | |
6.5 mm | |
83 mm | |
Steel | |
6 Pk. | |
32.5 mm |
Chrome | |
Brass Padlocks | |
39.00 x 83.00 mm | |
38.0 mm | |
5 | |
39 mm |