missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solid Brass Body Padlock
Corrosion resistant.
Brand: Brady™ 805827
Code : 50
Additional Details : Weight : 0.50100kg
Description
- Contains precision pin tumbler system
Specifications
Brass Padlock | |
Brass | |
5 mm | |
47 mm | |
Steel | |
6 Pk. | |
24.5 mm |
Chrome | |
Brass Padlocks | |
30.00 x 47.00 mm | |
14.5 mm | |
4 | |
30 mm |