missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ SolGel-WAX™ GC Capillary Columns
Click to view available options
Length (Metric):
10 m
Unit Size:
Each
Description
- Robust, high temperature column
- Less susceptible to damage by oxygen than conventional WAX phases
- Low bleed and inert
Specifications
Specifications
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.1 mm |
| Temperature Range | 30°C to 260/280°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 10 m |
| Packing Material | SolGel-Wax |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction