missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers

Product Code. 16251581 Shop All Thermo Scientific Products
Click to view available options
Product Type:
Clamp Spare Kit (Screws)
Dual Stack Universal Platform
Dual Stack Universal Platform Upgrade Kit
Platform Spare Part Kit
Screwdriver
Set of O-rings
Universal Platform
For Use With (Equipment):
Solaris 2000
Solaris 2000 and 4000
Solaris 4000
Solaris Open Air Shakers and Temperature Controlled Shakers, MaxQ 6000 Shakers
Dimensions (L x W):
6 x 6 in.
260 x 25 mm
12 x 14 in.
18 x 18 in.
18 x 24 in.
18 x 30 in.
36 x 24 in.
250 x 150 mm
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 16251581

Brand: Thermo Scientific™ SK1818

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps.

Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps. With exceptional innovation, reliability and accuracy, these accessories are the optimal choice for a busy lab.

Maximize capacity on the Thermo Scientific™ Solaris Orbital Shakers with universal platforms and a variety of clamps to fit most vessels.

Certifications

UL, cUL, CE

Warranty

1 Year

TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Platform
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W) 18 x 18 in.
Length (English) Platform 18 in.
Length (Metric) Platform 457.2 mm
Width (English) Platform 18 in.
Width (Metric) Platform 457.2 mm
For Use With (Equipment) Solaris 2000
Includes Platform
Product Line Solaris
Warranty and Service Offering 1 Year
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.