Learn More
Thermo Scientific™ SOLAμ™ SPE Plates
Remove variability and achieve highly consistent results. High reproducibility of Thermo Scientific™ SOLAμ™ SPE plates deliver greater sample success at low elution volumes.
Brand: Thermo Scientific™ 60209-004
226.39 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.
Description
Remove variability and optimize high throughput laboratory workflows. Thermo Scientific™ SOLAμ™ Solid Phase Extraction (SPE) Plates are designed for bioanalytical and clinical research analysts who require cleaner, highly reproducible, and robust sample extraction using very low sample and solvent volumes in high throughput workflows. SOLAμ Well Plates achieve this due to the unique and award winning innovative frit-less SPE technology.
Ideal for Bioanalytical and Clinical Research LaboratoriesBioanalytical laboratories continue to drive to higher efficacy drugs and long acting formulations which require lower quantification limits. There is also the desire to take advantage of the replacement, refinement and reduction policy which is resulting in reduced animal model use. The growth of biopharmaceuticals also brings into consideration additional analytical issues such as solvation and non-specific binding.
Meet Demanding Sample Preparation Requirements
- Processing of low sample volumes
- High sensitivity due to low elution volumes
- High reproducibility
- Low analytical sample failures
- Ease of use
- High throughput processing
SOLAμ is the first micro-elution product to meet the requirements of the bioanalyst in combination with a robust, easy to use format.
Specifications
WCX 2 mg/1 mL 96 well plate | |
Bioanalytical Applications - Strong Ion-Exchange Retention of Strong Basic Compounds. Sorbent Charge Can be Activated or Deactivated. Complementary Reversed Phase Retention of Neutral Compounds. | |
Mixed Mode Weak Cation Exchanger, Polymeric | |
1 mL |
2 mg | |
SOLAμ | |
96-well SPE Plate |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.