missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ SoftGrip™ Adjustable Volume Multiple Channel Pipette
Click to view available options
Volume (Metric):
30 to 300 μL
5 to 50 μL
Color:
Brick Red
Sandstone
Number of Channels:
8
12
Unit Size:
Each
Description
- Wide range of volumes available
- 8 or 12 channels
- Unique, long tip ejector lever and movable lower body can be rotated a full 360° relative to handle
- Isolated volume adjustment so there is no need for a locking mechanism to prevent accidental volume adjustment
- Universal calibration key that reduces the need for costly calibration services
- Unique color coding and labeling clearly indicates the volume of the pipettes
Specifications
Specifications
| Accuracy | 0.80±% |
| Compatible Tips | 8 channels |
| Autoclavable | Autoclavable |
| Color | Sandstone |
| Number of Channels | 8 |
| Product Line | SoftGrip |
| Type | Multi-Channel Adjustable Volume Pipette |
| Volume (Metric) | 5 to 50 μL |
| Precision | 0.35±% |
| Quantity | 1/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction