missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks
GREENER_CHOICE

Product Code. 12328532 Shop All MBP Molecular BioProducts Products
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 768
Pack of 960
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility unitSize
12328532 1000 μL Non-sterile Pack of 768
11393393 20 μL Sterile Pack of 960
11535494 200 μL Sterile Pack of 960
11525494 1000 μL Sterile Pack of 768
11585464 200 μL Non-sterile Pack of 960
11545474 300 μL Non-sterile Pack of 960
11333403 300 μL Sterile Pack of 960
12318502 20 μL Non-sterile Pack of 960
12378512 1200 μL Non-sterile Pack of 768
11565494 1200 μL Sterile Pack of 768
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 12328532 Supplier Thermo Scientific™ Supplier No. 3782HR
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gain the accuracy and precision you expect from your pipette samples every time with these pipette tips.

Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Hinged rack provides easy one-hand access to tips
  • Color-coded inserts allow quick identification of tip volume
TRUSTED_SUSTAINABILITY

Specifications

Description 1000L, Non-Filtered, Non-sterile, Hinged Rack
Volume (Metric) 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Model 1000L
Length (English) 3.39 in.
Length (Metric) 8.61cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Hinged Rack
Tip Style Universal
Color Code Blue
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.