missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Soft Thermoplastic Elastomer (TPE) Tubing

Product Code. 30053103 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
Unit Size:
15m
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053103 3/16 in. 5/16 in. 15m
30053288 5/16 in. 7/16 in. 15m
30053612 1 in. 1-1/4 in. 15m
30053256 3/8 in. 5/8 in. 15m
30053712 5/8 in. 7/8 in. 15m
30053598 1/2 in. 3/4 in. 15m
30054015 1/4 in. 7/16 in. 15m
30053294 1/16 in. 1/8 in. 15m
30054306 3/32 in. 5/32 in. 15m
30054374 3/16 in. 1/4 in. 15m
30053065 3/8 in. 1/2 in. 15m
30053534 1/4 in. 3/8 in. 15m
30053067 3/16 in. 3/8 in. 15m
30053155 1/8 in. 1/4 in. 15m
30054355 1/16 in. 3/16 in. 15m
30053875 1/32 in. 3/32 in. 15m
30054110 3/4 in. 1 in. 15m
30052938 1/8 in. 3/16 in. 15m
30053557 1/4 in. 1/2 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 30053103 Supplier Cole-Parmer Supplier No. 5011648
Add to basket
Add to basket
This item is not returnable. View return policy

Ultra clear and flexible—designed for use in peristaltic pump applications

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications where a softer tubing is required. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. Low protein binding and nonpyrogenic material. Thermally weldable. USP Class VI, USP 661, and RoHS compliant and BPOG tested

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 3/16 in.
Material TPE
Diameter (English) Outer 5/16 in.
Overall Length (English) 50 ft.
Overall Length (Metric) 50 ft.
Sterilization Method E-beam/gamma irradiation between 25 and 45 kGy
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.