missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ SoftGrip™ Adjustable Volume Single Channel Pipette
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
10 to 100 μL
100 to 1000 μL
2.5 to 25 μL
30 to 300 μL
Color:
Aqua
Blue
Brick Red
Green
Purple
Violet
Unit Size:
Each
Description
- Available in a wide range of volumes
- Isolated volume adjustment
- Dual indicator
- Slim ejection sleeve manufactured from high-strength, chemically resistant polymer
- Slim design allows the pipette to reach the bottom of narrow tubes without extended tips
- Universal calibration key that reduces the need for costly calibration services
- Calibration requires only minutes to perform
- Tip nozzle ensures a proper fit with universal pipette tips
- Unique color coding and labeling clearly indicates the working range of the pipettes
Specifications
Specifications
| Accuracy | 1.80 ±% at 10°C |
| Autoclavable | Autoclavable |
| Color | Violet |
| For Use With | Universal Pipette Tip |
| Grip Type | Soft |
| Number of Channels | 1 |
| Product Line | SoftGrip |
| Type | Soft Grip Microliter Pipette |
| Volume (Metric) | 10 to 100 μL |
| Increments | 0.2μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction