missing translation for 'onlineSavingsMsg'
Learn More

Tork Soft Facial Tissues F1

Product Code. 30245724 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30245724 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30245724 Supplier Tork Supplier No. 140280
Quantity Price
1 £3.00 / Pack of 100
840 £2.60 / Pack of 100
In Stock
Edge
Add to basket

missing translation for 'validMainframeMsg'

The Tork Extra Soft Facial Tissues delivers premium softness in a nice, modern flat box to comfort your guests. The facial tissue box is suitable for the Tork Facial Tissue Dispenser and can be placed where needed.

  • Cut down on clutter and improve guest satisfaction with this compact box of face tissues for workspaces and washrooms.
  • Improve hygiene with the one-at-a-time tissue dispenser box, as guests only touch the tissues they take.
  • Ensure comfort and hygiene with these facial tissues' strength, absorbency and brightness.
  • Cut down on lint and provide easy dispensing with the tissue box's protective opening inlay.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Facial Tissue
Length (English) 8.19 in.
Length (Metric) 20.8 cm
Width (English) 7.87 in.
Width (Metric) 20 cm
Material Paper
Certifications/Compliance EU Ecolabel, FSC MIX Credit, OHSAS 18001, ISO 9001, ISO 14001, FSC Chain-Of-Custody
Color White
Packaging Quantity 100/Pk.
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.