missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ Soft Care Wash H2 Extra Mild Cleanser
Click to view available options
Volume (Metric):
500 mL
1 L
5 L
Packaging:
Bottle for Dispenser
Bottle with Flip Cap
Bottle with Pump
Canister
Unit Size:
10 L
5 L
6 L
Description
Soft Care Wash is an ultra-mild, hypoallergenic hand, hair and body washing liquid. Soft Care Wash has been specifically developed for sensitive skin. It is free of irritants, allergens and other unwanted substances. This eco-certified product is suitable for use in all areas, but especially in healthcare, leisure and food service.
Key properties
- Excellent for cleaning hands, body and hair
- Surfactant system effectively removes dirt and grease
- Ultra mild profile with moisturizers to promote safe & healthy skin
- Fulfills the criteria of the Nordic Ecolabel scheme
- Skin compatibility tested (Patch test)
- Hypoallergenic; endorsed by Nordic Asthma & Allergy Foundation
- Dye-free
- Does not contain fragrance, thus eliminating the risk of tainting food
- Free from undesirable ingredients such as Cocamide DEA, parabens and phosphates
- Easy to rinse
Benefits
- Effective cleaning from top to toe: hands, body, and hair
- Healthy skin even with frequent washing
- Safe for use in food service, food preparation, and healthcare environments
- Proven skin compatibility and best possible safety profile for increased user acceptance
Specifications
Specifications
| Product Type | Extra Mild Cleanser |
| Packaging | Bottle with Pump |
| Quantity | 10 Pk. |
| Volume (Metric) | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction