missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ Soft Care Wash H2 Extra Mild Cleanser

Product Code. 17653245
Click to view available options
Volume (Metric):
500 mL
1 L
5 L
Packaging:
Bottle for Dispenser
Bottle with Flip Cap
Bottle with Pump
Canister
Unit Size:
10 L
5 L
6 L
This item is not returnable. View return policy

Product Code. 17653245

Brand: Diversey™ 7515636

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Extra mild cleanser without perfume and dye

Soft Care Wash is an ultra-mild, hypoallergenic hand, hair and body washing liquid. Soft Care Wash has been specifically developed for sensitive skin. It is free of irritants, allergens and other unwanted substances. This eco-certified product is suitable for use in all areas, but especially in healthcare, leisure and food service.

Key properties

  • Excellent for cleaning hands, body and hair
  • Surfactant system effectively removes dirt and grease
  • Ultra mild profile with moisturizers to promote safe & healthy skin
  • Fulfills the criteria of the Nordic Ecolabel scheme
  • Skin compatibility tested (Patch test)
  • Hypoallergenic; endorsed by Nordic Asthma & Allergy Foundation
  • Dye-free
  • Does not contain fragrance, thus eliminating the risk of tainting food
  • Free from undesirable ingredients such as Cocamide DEA, parabens and phosphates
  • Easy to rinse

Benefits

  • Effective cleaning from top to toe: hands, body, and hair
  • Healthy skin even with frequent washing
  • Safe for use in food service, food preparation, and healthcare environments
  • Proven skin compatibility and best possible safety profile for increased user acceptance

Specifications

Product Type Extra Mild Cleanser
Packaging Bottle for Dispenser
Quantity 10 Pk.
Volume (Metric) 1 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.