missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Nitrite Solution 0.5M (0.5N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical
Shop All Fisher Chemical Products
Click to view available options
Quantity:
1 L
Packaging:
Amber glass bottle
Unit Size:
1 L
Specifications
Specifications
| Color | Colorless |
| Physical Form | Liquid |
| Quantity | 1 L |
| MDL Number | 11118 |
| Packaging | Amber glass bottle |
Safety and Handling
Product Identifier
- Sodium nitrite solution, 0.5M(1.5N)
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction