missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 2M (2N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Fisher Chemical™
34.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
24.31 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
34.50 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Use promo code "22914" to get your promotional price.
24.31 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
34.50 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
5 L
Packaging:
HDPE plastic bottle
Plastic container
Description
Sodium Hydroxide Solution 2M (2N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur.
Specifications
pH | 14 |
Color | Colorless |
Boiling Point | 105°C |
Melting Point | -10°C |
Quantity | 1 L |
Packaging | HDPE plastic bottle |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Sodium hydroxide, 2M solution in water
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P234-Keep only in original container.
- MIXTURE LIST-Contains : Sodium hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'