missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution, 0.25M, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
1000 mL
Unit Size:
1000mL
Specifications
Specifications
| Concentration | 0.25mol/L |
| Quantity | 1000 mL |
| Physical Form | Liquid |
Safety and Handling
Product Identifier
- Sodium hydroxide 0.25M Volumetric Solution
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction