missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Dodecylsulfate, 10% Solution, Ultrapure
Shop All Thermo Scientific Products
Click to view available options
Quantity:
100 mL
500 mL
1 L
Packaging:
Nalgene bottle
Unit Size:
1 L
100mL
500mL
Specifications
Specifications
| Physical Form | Solution |
| Concentration | 10% Solution |
| Quantity | 100 mL |
| Packaging | Nalgene bottle |
| IUPAC Name | sodium dodecyl sulfate |
| Chemical Name or Material | Sodium Dodecylsulfate |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction