missing translation for 'onlineSavingsMsg'
Learn More

Scientific Glass Labs™ Soda Lime Glass Watch Glasses

Product Code. 13132440
Change view
Click to view available options
Diameter (Metric):
40 mm
50 mm
70 mm
80 mm
90 mm
100 mm
130 mm
150 mm
200 mm
Unit Size:
Pack of 10
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
13132440 130 mm Pack of 5
13122440 100 mm Pack of 5
13142440 150 mm Pack of 5
13152440 200 mm Pack of 5
13172430 40 mm Pack of 10
13182430 50 mm Pack of 10
13102440 80 mm Pack of 10
13192430 70 mm Pack of 10
13112440 90 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 13132440 Supplier Scientific Glass Labs™ Supplier No. 170/1/130
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Soda lime glass. Scientific Glass Labs™ Soda Lime Glass Watch Glasses with thin, clear glass and ground edge can be used to evaporate liquids, hold solids for weighing, or for heating small substances.

Watch glasses are useful for evaporating liquids, holding solids for weighing, or for heating small substances.
  • Manufactured from Soda lime glass
  • Thin, clear glass
  • Ground edge

Specifications

Bottom Shape Flat
Material Soda Lime Glass
Shape Round
Type Watch Glass
For Use With (Application) Evaporating Liquids, Heating Small Substances, Holding Solids for Weighing
Interior Finish Ground Edge
Diameter (Metric) 130 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.