missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Rimmed Test Tube
Store samples in glass test tube. Soda Lime Glass Rimmed Test Tubes are disposable and perfect for a range of general applications.
Brand: Fisherbrand™ FB63103
This item is not returnable.
View return policy
Description
- Test Tube
- Soda Lime Glass
- Disposable
- Rimmed
- Wall Thickness: 0.6mm
- Dimensions: 12 dia. x 100mmH
Specifications
ISO 4142 | |
100 mm | |
100 Pack |
12 mm | |
Soda Lime Glass | |
Yes |