missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Plain Funnels

Product Code. 12798626
Change view
Click to view available options
Length (Metric) Stem:
30mm
35mm
40mm
45mm
50mm
55mm
60mm
70mm
80mm
100mm
Unit Size:
Pack of 10
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Stem unitSize
12798626 50mm Pack of 10
10365971 100mm Pack of 10
10233911 30mm Pack of 10
10336171 35mm Pack of 10
10181901 40mm Pack of 10
10664582 45mm Pack of 10
10294001 55mm Pack of 10
10172091 60mm Pack of 10
10366021 70mm Pack of 10
10182091 80mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 12798626 Supplier Lenz Laborglasinstrumente™ Supplier No. 05318012
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the safe and easy mixing, pouring and storage of chemicals in the laboratory. Lenz Laborglasinstrumente™ Plain Funnels are manufactured from soda-lime glass.

  • With short stem
  • Angle at 60°

Specifications

Diameter (Metric) Stem 7mm
Material Soda Lime Glass
Angle 60°
Length (Metric) Stem 50mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.