missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Medium Wall Rimless Test Tube
Manufactured from soda lime glass and constructed with medium walls. Fisherbrand™ Soda Lime Glass Medium Wall Rimless Test Tubes are ideal for general mixing and laboratory work.
Brand: Fisherbrand™
Code : 33
Additional Details : Weight : 0.66740kg
Description
- Features: rimless medium walls
- Use for: bacteriological performance
- Complies to: ISO 4142
Specifications
12 mm | |
75 mm | |
100 Pack |
ISO 4142 | |
Soda Lime Glass | |
No |