Learn More
Fisherbrand™ Soda Lime Glass Medium Wall Rimless Test Tube
Manufactured from soda lime glass and constructed with medium walls. Fisherbrand™ Soda Lime Glass Medium Wall Rimless Test Tubes are ideal for general mixing and laboratory work.
Brand: Fisherbrand™
42.45 GBP valid until 2024-04-30
Use promo code "21749" to get your promotional price.
Additional Details : Weight : 1.41300kg
Description
- Features: rimless medium walls
- Use for: bacteriological performance
- Complies to: ISO 4142
Specifications
ISO 4142 | |
Soda Lime Glass | |
No |
125 mm | |
100 Pack | |
16 mm |