missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Clear Glass Graduated Pipettes with Amber Stain Graduation

Product Code. 11707951
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
Graduations:
0.01 mL
0.02 mL
0.05 mL
0.1 mL
0.2 mL
Unit Size:
Pack of 12
Pack of 6
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations unitSize
11707951 10 mL 0.1 mL Pack of 12
11787941 2 mL 0.02 mL Pack of 12
11726622 0.5 mL 0.01 mL Pack of 12
11742342 50 mL 0.2 mL Pack of 6
11777941 1 mL 0.01 mL Pack of 12
11746632 2 mL 0.1 mL Pack of 12
13177889 2 mL 0.01 mL Pack of 12
11797941 5 mL 0.05 mL Pack of 12
11736622 1 mL 0.1 mL Pack of 12
11717951 20 mL 0.1 mL Pack of 6
11756632 5 mL 0.1 mL Pack of 12
11727951 25 mL 0.1 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11707951 Supplier Hirschmann™ Supplier No. 1000160
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Clear Glass Graduated Pipettes with Amber Stain Graduation come with a cotton plug end as standard.

  • Short line
  • Acc. to DIN EN ISO 835
  • Graduated to tip, zero on top, type 3

Specifications

Class B
Material Soda Lime Glass
Graduated Yes
Graduation Color Amber
Graduations 0.1 mL
Graduation Type Amber graduations permanently with silver diffusion color
Quantity 12 Pack
Volume (Metric) 10 mL
Length (Metric) 360 ±5 mm
Type Graduated Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.