missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Soda Lime Glass Culture Tubes

Product Code. 10261261 Shop All Brand Products
Change view
Click to view available options
Length (Metric):
75 mm
100 mm
125 mm
160 mm
Diameter (Metric):
10 mm
12 mm
16 mm
Unit Size:
Pack of 100
Pack of 105
Pack of 144
Pack of 250
Pack of 344
Pack of 78
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10261261 75 mm 10 mm Pack of 250
12209309 100 mm 16 mm Pack of 78
12088359 125 mm 16 mm Pack of 105
30243952 125 mm 16 mm Pack of 344
10211361 160 mm 16 mm Pack of 100
30243948 160 mm 16 mm Pack of 344
10411521 75 mm 12 mm Pack of 250
12626215 100 mm 12 mm Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10261261 Supplier Brand™ Supplier No. 114105
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from soda lime glass. BRAND™ Soda Lime Glass Culture Tubes are rimless and autoclavable at 121°C.

  • Manufactured from soda lime glass.
  • Rimless
  • Autoclavable at 121°C.
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 75 mm
Material Soda Lime Glass
Quantity 250/Pk.
Diameter (Metric) 10 mm
Product Type Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.