missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glass Circular Pneumatic Trough
Description
- Circular soda lime glass
- For collection of gases over water
- Three sizes
Specifications
Diameter (Metric) | 300 mm |
Height (Metric) | 125 mm |
Product Type | Trough |
Color | Clear |
For Use With (Application) | Analysis Experimentation in the Laboratory, Specimen Storage |
Material | Soda Lime Glass |
Quantity | 1Each |
Weight (Metric) | 0.2 kg |
Format | Circular |
Clarity | Clear |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'