missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Soda Glass Tubular Vial
Click to view available options
Closure Size:
24 mm
Description
Order Info
dimType
Specifications
Specifications
| Closure Size | 24 mm |
| Includes | Spare cap |
| Product Type | Tubular Vial Spare Cap |
| Material | Polypropylene |
| Format | Tubular |
| No. per Pack | 125 Pack |
| Quantity | 125 Pack |
| Tube Material | Soda Lime Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction