missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Soda Glass Test tubes
Click to view available options
Diameter (Metric):
6.5 mm
10 mm
18 mm
Length (Metric):
50 mm
125 mm
Unit Size:
Pack of 100
Pack of 250
Description
- Light walled test tube with rim
- Should not be placed directly into naked flames
- Available in packs of 250
Specifications
Specifications
| Certifications/Compliance | ISO 4142:2002 |
| Length (Metric) | 50 mm |
| For Use With | General mixing, Simple laboratory work |
| Includes | Rim |
| Autoclavable | Not Autoclavable |
| Diameter (Metric) | 6.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction