missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Soda Glass Melting Point Tubes

Product Code. 30308646
Change view
Click to view available options
Length (Metric):
75 mm
100 mm
Diameter (Metric):
1.30 to 1.40 mm
1.8 to 1.9 mm
Unit Size:
Pack of 1000
Pack of 5000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
30308646 100 mm 1.30 to 1.40 mm Pack of 5000
12316297 100 mm 1.30 to 1.40 mm Pack of 1000
15279628 75 mm 1.8 to 1.9 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30308646 Supplier Jaytec Glass™ Supplier No. CAPMPO100
  • ONLINE EXCLUSIVE PRICE
    £149.97
    £122.50 / Pack of 5000
    Save £27.47
    18% Off
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Heat samples in Soda Glass Melting Point Tubes to determine their melting point. These tubes are made of industry-standard soda lime glass.

  • Designed to be compatible with all major melting point apparatus
  • Available in 75 mm or 100 mm lengths

Specifications

Product Type Melting Point Instrument
Diameter (Metric) 1.30 to 1.40 mm
Length (Metric) 100 mm
Material Soda Lime Glass
Model Open both ends
Packaging Quantity 1000 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.