missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Soda Glass Melting Point Tubes

Product Code. 15279628
Change view
Click to view available options
Length (Metric):
75 mm
100 mm
Diameter (Metric):
1.30 to 1.40 mm
1.8 to 1.9 mm
Unit Size:
Pack of 1000
Pack of 5000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Unit Size
15279628 75 mm 1.8 to 1.9 mm Pack of 1000
12316297 100 mm 1.30 to 1.40 mm Pack of 1000
30308646 100 mm 1.30 to 1.40 mm Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15279628 Supplier Jaytec Glass™ Supplier No. CAPMPC751.8
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Heat samples in Soda Glass Melting Point Tubes to determine their melting point. These tubes are made of industry-standard soda lime glass.

  • Designed to be compatible with all major melting point apparatus
  • Available in 75 mm or 100 mm lengths

Specifications

Product Type Melting Point Instrument
Diameter (Metric) 1.8 to 1.9 mm
Length (Metric) 75 mm
Material Soda Lime Glass
Model One end sealed
Packaging Quantity 1000 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.