missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ M50 Series Specific Gravity Hydrometers

Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M50 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

Brand:  Brannan™ 10/927/0

Code : 33

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12841468

  • £22.60 / Each
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M50 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • Includes protective plastic tube
  • 270mm in length
  • Accuracy of 0.001 specific gravity
  • Available for numerous specific gravity ranges
Specifications

Specifications

1Pack
0.001g/mL
ISO 650, 916
Steel Shot
1.15 to 1.20 g/mL
M50 Specific Gravity Hydrometer
0.001 g/mL
270 mm
Relative density of a given liquid with that of water
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers