Learn More
Brannan™ M50 Series Specific Gravity Hydrometers
Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M50 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
Brand: Brannan™ 10/925/0
Code : 33
Additional Details : Weight : 0.01800kg
Description
Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M50 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- Includes protective plastic tube
- 270mm in length
- Accuracy of 0.001 specific gravity
- Available for numerous specific gravity ranges
Specifications
1Pack | |
0.001g/mL | |
ISO 650, 916 | |
Steel Shot | |
1.05 to 1.10 g/mL |
M50 Specific Gravity Hydrometer | |
0.001 g/mL | |
270 mm | |
Relative density of a given liquid with that of water |