missing translation for 'onlineSavingsMsg'
Learn More

Kolmi Hopen™ Snooded Polypropylene Caps, 40 g/m2 Weight
GREENER_CHOICE

Product Code. p-7227141 Shop All Medicom Products
Click to view available options
Color:
Blue
White
Includes:
Caps and Dispenser Box
Caps and Polybags
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17740139

Brand: Kolmi Hopen™ 70.401BL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These snooded caps provide extra protection for workers with long hair in industrial environments.

  • Fully protects and contains long hair
  • Conveys professional image
  • Ability to use color code for tracking
  • 40 g/m2 fabric weight

Specifications

Material Polypropylene
Color Blue
Disposable Single-use
Design Type Snooded Cap
Sterility Non-sterile
Quantity 100 Pk.
Length (Metric) 28 cm (Cap), 23 cm (Fishnet), 7 cm (Visor)
Includes Caps and Dispenser Box
For Use With (Application) Industrial, Laboratory
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.