missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Snap Seal™ Glass Crimp Top Vials

Product Code. 12337049
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Graduated:
No
Yes
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12337049

Brand: JG Finneran Associates™ 31811E1232

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Can be securely sealed with the patented Poly Crimp™ Seal, aluminum crimp seals or a variety of Snap Top Cap™ designs. JG Finneran Associates™ Snap Seal™ Glass Crimp Top Vials are made of clear or amber type 1 Borosilicate glass, with more glass in the neck and a StepVial design.

  • Compatible with Poly Crimp™ Seals, aluminum crimp seals, or a variety of Snap Top Cap™ designs
  • More glass in the neck area minimizes breakage of the neck during decapping
  • Unique StepVial design precisely centers a limited volume insert for dependable use with autosamplers
  • Available with graduated marking spots, which facilitates filling vials to a desired level and viewing sample volumes
  • Choose from clear or amber Type I borosilicate glass

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
For Use With (Application) Autosampler
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
No. per Pack 100
Closure Type Crimp Seal (Poly Crimp™, Aluminum or Various Snap Top Cap Designs)
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.