missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Snap Ring Cap
Snap ring caps provide a convenient solution for closing chromatography vials without the need of crimping or screwing.
£17.44 - £28.15
Specifications
Diameter (Metric) Inner Neck | 11 mm |
---|---|
Color | Transparent |
Diameter (Metric) Outer | 12.09 mm |
For Use With (Application) | High Performance Liquid Chromatography (HPLC) |
Hardness | 45 ± 5 shore A |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
16636882
|
DWK Life Sciences
225780 |
Polypropylene, Natural Rubber, PTFE, Polyethylene |
£17.44
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
16656882
|
DWK Life Sciences
225782 |
Polypropylene, Silicone, PTFE, Cross Slit, Polyethylene |
£28.15
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
16666882
|
DWK Life Sciences
225783 |
Polypropylene, PTFE, Silicone, Polyethylene |
£25.80
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
In contrast to crimp top and screw cap vials, snap ring vials are chosen strictly for convenience. Snap caps may be adequate for applications that do not require heating of the sample above room temperature and where moderate sealing performance can be tolerated.
- Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
Specifications
11 mm | |
12.09 mm | |
45 ± 5 shore A | |
5.84 mm | |
1.02 mm | |
ND11 |
Transparent | |
High Performance Liquid Chromatography (HPLC) | |
Autoclavable | |
100 | |
Open Top Cap |