missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Snap Hook for use with Buerkle™ Lowering Cables

Product Code. 10409393 Shop All Bürkle Products
Click to view available options
Length (Metric):
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10409393

Brand: Buerkle™ 00065300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Snap-hook made of stainless steel

Manufactured from V4A stainless steel

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Type Hook
Material Stainless Steel (V4A)
Diameter (Metric) 5 mm
Length (Metric) 50 mm
Size (Metric) Grip 8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.