missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ-168BLED Binocular Stereo Microscope
Click to view available options
Magnification Power:
0.75X to 5X
Unit Size:
Each
Description
The SMZ-168 Series of stereomicroscopes incorporate a zoom ratio of 1:6.7, one of the industry's largest, with a standard working distance of 113mm inside a Greenough optical stereo system. The standard system provides a maximum magnification of 50X [with standard 10X eyepieces] and guaranteed parfocality throughout the magnifications. Assisting in fatigue prevention, this model has a high eyepoint system of the standard 10X eyepieces, which allows the user to assume a more comfortable posture when using the microscope and eyeglass wearers to observe without the fear of scratching their lenses. The standard eyepiece offer a field of view of 30.7mm to cover more of sample in less time.
- Greenough zoom optical system
- Binocular head, 35° inclined, 360° rotating
- Widefield eyepieces WF10X/23mm
- 6.7:1 Zoom ratio, WD=113mm
- Magnification range:0.75X-5X
- Large working area base stand with head holder
- Coarse focusing system with tension adjustment
- 3W incident and transmitted LED illumination with intensity control
Specifications
Specifications
| Voltage | 100/240 V |
| Magnification Power | 0.75X to 5X |
| Zoom Range | 6-7: 1 zoom ratio |
| Electrical Requirements | 100/240 V |
| Model | SMZ-168BLED |
| Head Style | Binocular, 35° inclined, 360° rotating |
| Eyepiece | WF10X/23 mm |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction