missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ-168 Microscope
Click to view available options
Head Style:
Binocular, 35° inclined, 360° rotating
Trinocular, 35° inclined, 360° rotating
Unit Size:
Each
Description
- The SMZ-168 Stereo Zoom Microscope represents the top-of-the-line model in the SMZ Series.
- Designed for a wide range of biological and material science applications.
- High optical quality and versatile accessories satisfy the most demanding user applications in both routine and research fields.
- Durable and suitable for a variety of applications.
- Greenough optical system comes with a large zoom range of 6.7:1, parfocal at all magnifications.
- Five-level position click-stop magnification mechanism, implemented into the continuous zoom, enables precise reproduction of magnifications, thus simplifying measurements.
- Impressive 3-dimensional upright image, combined with an industry leading working distance of 113mm in the standard configuration, allows easy sample manipulation.
- Converts easily into a complete documentation station by combining it with a Moticam camera.
Specifications
Specifications
| Includes | Pole type stand with large working area and head holder, coarse focusing system with tension adjustment, black/white stage plate and dust cover. |
| Design Type | Greenough zoom optical system |
| Magnification Power | 0.75X to 5X |
| Zoom Range | 6.7:1 Zoom ratio |
| Model | SMZ-168 TP |
| Head Style | Trinocular, 35° inclined, 360° rotating |
| Eyepiece | Widefield WF10X/23 mm, 100:0 (Eyetubes), 0:100 (Left Eyetube/Trinocular Tube) Optical Split |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction