missing translation for 'onlineSavingsMsg'
Learn More

Motic™ SMZ-168 Microscope

Product Code. 12676147
Click to view available options
Head Style:
Binocular, 35° inclined, 360° rotating
Trinocular, 35° inclined, 360° rotating
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12676147

Brand: Motic™ PX550D0001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Versatile stereo microscope solution with a large zoom ratio. Motic™ SMZ-168 Microscope is suitable for a wide range of biological and material science applications.

  • The SMZ-168 Stereo Zoom Microscope represents the top-of-the-line model in the SMZ Series.
  • Designed for a wide range of biological and material science applications.
  • High optical quality and versatile accessories satisfy the most demanding user applications in both routine and research fields.
  • Durable and suitable for a variety of applications.
  • Greenough optical system comes with a large zoom range of 6.7:1, parfocal at all magnifications.
  • Five-level position click-stop magnification mechanism, implemented into the continuous zoom, enables precise reproduction of magnifications, thus simplifying measurements.
  • Impressive 3-dimensional upright image, combined with an industry leading working distance of 113mm in the standard configuration, allows easy sample manipulation.
  • Converts easily into a complete documentation station by combining it with a Moticam camera.

Specifications

Includes Pole type stand with large working area and head holder, coarse focusing system with tension adjustment, black/white stage plate and dust cover.
Design Type Greenough zoom optical system
Magnification Power 0.75X to 5X
Zoom Range 6.7:1 Zoom ratio
Model SMZ-168 TP
Head Style Trinocular, 35° inclined, 360° rotating
Eyepiece Widefield WF10X/23 mm, 100:0 (Eyetubes), 0:100 (Left Eyetube/Trinocular Tube) Optical Split
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.