Learn More
LevGo™ SmartStand™ Multi-purpose mini foil bench stand

Description
The LevGo smartStand™ reduces the inconveniences associated with weighing paper by providing much needed structural support when manipulating precious samples. No more creased paper suddenly flopping closed. No more samples trapped in weighing paper that is pinched closed too tightly. No more sample spilling during transfer. With the smartStand™ your sample is easily moved from bench, to scale, to beaker. The unique LevGo smartStand™ is also a universal rack for the lab. Bend it to your needs. Prop up your strip of micro tubes, support your spatula on the bench, or keep your 1.5 ml tube from disappearing in the ice. Squeeze, stretch, bend and mold the smartStand™ to customize it to your specific needs.
- Use for weighing and transport of precious samples
- Use upright for wide ∼90° opening or inverted for narrow ∼45° opening
- Pinchable sides facilitate closing edges of weighing paper
- Lightweight: <0.65 gm
- Bend to your requirements
- Reusable and autoclavable / disposable and recyclable (aluminum)
- 100% USA design, materials and manufacturing
- Patent pending
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Gray |
| Holds | Tubes, Spatulas |
| Material | UHV Foil |
| Positions | 1 |
| Shape | Rectangular, Rounded Corners |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Multifunctional Support Rack |
| Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.