missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Smartsit Sitting/Standing Stool

Product Code. 17733409
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Red
White
Seating Height:
590 to 750 mm
590 to 830 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Seating Height Unit Size
17733409 White 590 to 830 mm Each
17713409 Black 590 to 750 mm Each
17723409 Red 590 to 750 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17733409 Supplier Techsit™ Supplier No. TS6003White
Estimated Shipment: 12-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This laboratory stool made with antimicrobial vinyl can be adjusted to sitting or standing height.

  • Fingertip height adjustment
  • Swivel and rocking motion for ideal ergonomic postion
  • Fully enclosed, easy-to-clean frame

Specifications

Color White
Adjustable (Height) Yes
Certifications/Compliance Cleanroom Class 5
Frame Material Plastic, Steel
Load Bearing Capacity (Metric) 150 kg
Seating Height 590 to 830 mm
Upholstery Vinyl
Warranty 5 Year
Weight (Metric) 8 kg
Width (Metric) 440 mm
With Armrest No
With Backrest No
With Casters No
Footrest No
With Lumbar Support No
With Tilt Yes
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.