missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Smartsit Sitting/Standing Stool
Description
- Fingertip height adjustment
- Swivel and rocking motion for ideal ergonomic postion
- Fully enclosed, easy-to-clean frame
Specifications
Specifications
| Color | Black |
| Adjustable (Height) | Yes |
| Certifications/Compliance | Cleanroom Class 5 |
| Frame Material | Plastic, Steel |
| Load Bearing Capacity (Metric) | 150 kg |
| Seating Height | 590 to 750 mm |
| Upholstery | Vinyl |
| Warranty | 5 Year |
| Weight (Metric) | 8 kg |
| Width (Metric) | 440 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?