Learn More
Anton Paar SmartRef Digital Refractometer
Descrizione
Key Features
- Accurate measurement of refractive index and temperature
- Supports over 45 measurement units including °Brix, °Plato, °KMW, °Baumé, PSU, %TDS, %oil, %water, Specific Gravity 20/20 and more
- Direct alcohol determination in finished product in combination with Anton Paar EasyDens Digital Density Meter (Product Code 30286570)
- Built-in wort and alcohol correction
- High-speed measurements: <2 seconds
- Minimal sample volume: Only 0.4 mL required
- Automatic Temperature Compensation (ATC)
- SmartGuide+: Guided workflow for optimal measurement results
- App connectivity: Bluetooth Low Energy connection to iOS and Android app with data visualization, tracking, cloud synchronization, and export
- Robust design and easy cleaning: IP66-rated housing with stainless steel sample well
Applications
- Beer: Extract content of wort, fermentation tracking and alcohol calculation (±0.2 °Plato, ±0.001 Wort SG 20/20)
- Wine: Fermentation tracking and alcohol calculation; sugar content in grapes (±0.2 °Brix)
- Fruits and Vegetables: Sugar content (±0.2 °Brix)
- Brine: Sodium chloride concentration (±0.2 %w/w NaCl, ±2.5 g/L NaCl)
- Honey: Moisture and sugar content (±0.2 %water, ±0.2 °Brix)
- Coffee: Total dissolved solids (±0.2 %TDS)
- Saltwater aquariums and pools: Salinity (±2 ppt, ±2 PSU, ±0.002 Salinity SG 20/20)
- Cutting oil: Concentration (±0.2 %oil)
- Athletes and Pets: Urine specific gravity (±0.001 USG)
- De-icing fluid: Sodium chloride and Calcium chloride concentration (±0.2 %w/w NaCl, ±2.5 g/L NaCl, ±0.1 %w/w CaCl2)
- Heat transfer fluids: Ethylene/Propylene glycol concentration and freezing point (±0.4 %v/v, ±0.4 %w/w, ±0.5°C)
Accuracy and Measurement Range
- Refractive index nD: Accuracy: ±0.0003 nD, Resolution: 0.0001 nD, Range: 1.3330 to 1.5040 nD
- °Brix: Accuracy: ±0.2 °Brix (ATC: 10 to 100°C), Precision: ±0.04 °Brix (ATC: 20 to 26°C), Range: 0 to 85 °Brix
- Temperature: Accuracy: ±0.5°C / ±0.9°F, Resolution: 0.1°C / 0.1°F, Range: 10 to 100°C / 50 to 212°F
Scope of Delivery
- 1x Anton Paar SmartRef Digital Refractometer
- 2x AAA batteries
- 4x Pipettes
- 1x Quick Guide
- 1x Safety Guide
SmartRef and EasyDens Combo – Alcohol Analyzing Bundle
When combined with the Anton Paar EasyDens Digital Density Meter (Product Code 30286570), the EasyDens and SmartRef Combo enables precise determination of alcohol content (ABV) during and after fermentation. The EasyDens and SmartRef Combo offers instant measurement with an accuracy of
- ±0.5 % ABV for beer, wine, cider, kombucha, and hard seltzer
- ±0.6 % ABV for sugar-containing liqueurs
Accessory
- Anton Paar Protection Cover for SmartRef Digital Refractometer (Product Code 30286568)
Related Product
- Anton Paar EasyDens Digital Density Meter (Product Code 30286570)
Specifica
Specifica
| Type | Handheld Digital Pocket Refractometer |
| Refractive Index | 1.3330 to 1.5040 nD |
| Sample Volume | 0.4 mL |
| Calibration | One-point zero adjustment with distilled water |
| Accuracy | ±0.0003 (nD), ±0.2° (Brix) |
| Scale Type | Digital; 40 units including °Brix, °Plato, PSU, SG, %TDS, %oil, glycol concentration |
| Measurement Time | <2 seconds |
| For Use With (Application) | Beer, wine, coffee, honey, maple syrup, fruits, ketchup, dips, brine, heat transfer fluids, cutting oils, road de-icing, antifreeze, saltwater aquariums, saltwater pools, pet health, sports hydration, and more. |
| Includes | SmartRef, Quick Guide, Safety Guide, 2 x AAA batteries, 4 x pipettes |
| IP Rating | IP66/67 |
| Vedi altri risultati |
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.